- DARL 2, 5 GAL PAIL
description
- LUBRIPLATE Darl No. 2 is a combination sulfurized-fatty type mineral oil produced under exacting conditions, offering superior tool life and finish as a multi-purpose dark cutting oil. LUBRIPLATE Darl No. 2 Cutting Oil is recommended for all types of mach
applications
- Cutting Fluid
| Physical Form | Liquid |
| Viscosity @ 212 °F | 48 cSt |
| Fire Point | 340 ⁰F |
| Viscosity @ 100 °F S.U.S | 225 |
| API Gravity | 22.3 |
| Series | Darl No. 2 |
| Food Grade | No |
| Viscosity @ 104 °F | 48 cSt |
| Container Type | Pail |
| Oil | Yes |
| Container Size | 5 gal |
| Flashpoint | 335 ⁰F |
| Odor | Sulfurous |
| Color | Black |
| ISO Grade | 46 |
| Weight | 41.0 LB |
| EAN or UPC | 89215552009 |

