- FLOKOOL XX, 7 LB JUGS
description
- LUBRIPLATE FloKool XX Dark Cutting Oil is a premium, heavy-duty cutting oil of the sulfur saponifiable type. LUBRIPLATE FloKool XX Dark Cutting Oil is medium in viscosity, possesses the proper type and percentage of anti-weld properties. LUBRIPLATE FloK
applications
- Cutting Fluid
features
- Multi-Purpose cutting oil for high speed ,achining operations
- Appears transparent on the workpiece and will drain off the completed parts quickly
- Not recommended for brass, bronze, or copper
| Oil | Yes |
| Viscosity @ 212 °F | 31 cSt |
| Flashpoint | 340 ⁰F |
| Flash Point | 340 °F |
| Container Type | Jug |
| Container Size | 7 lb |
| Color | Black |
| Capacity Volume | 1 gal |
| Packing Type | Jug |
| Fire Point | 360 ⁰F |
| ISO Grade | 32 |
| API Gravity | 21.3 |
| Viscosity @ 100 °F S.U.S | 145 |
| Food Grade | No |
| Viscosity @ 104 °F | 31 cSt |
| Weight | 9.5 LB |
| EAN or UPC | 89215653010 |

