- FLOKOOLXX, DRUM
description
- LUBRIPLATE FloKool XX Dark Cutting Oil is a premium, heavy-duty cutting oil of the sulfur saponifiable type. LUBRIPLATE FloKool XX Dark Cutting Oil is medium in viscosity, possesses the proper type and percentage of anti-weld properties. LUBRIPLATE FloK
applications
- Cutting Fluid
| Viscosity @ 212 °F | 31 cSt |
| ISO Grade | 32 |
| Food Grade | No |
| Physical Form | Liquid |
| Oil | Yes |
| Viscosity @ 104 °F | 31 cSt |
| Odor | Fatty |
| API Gravity | 21.3 |
| Series | Flokool XX |
| Viscosity @ 100 °F S.U.S | 145 |
| Container Type | Drum |
| Fire Point | 360 ⁰F |
| Flashpoint | 340 ⁰F |
| Color | Black |
| Weight | 516.0 LB |
| EAN or UPC | 89215453016 |

