- 35 SOLUBLE OIL, 5 GAL PAIL
description
- LUBRIPLATE No. 35 SOLUBLE OIL is a soluble oil concentrate. This product was designed to be extended with water for the machining and grinding of virtually all metals except magnesium.
applications
- Cutting Fluid
features
- Multi-purpose, water soluble cutting oil
- Forms a milky white emulsion that does not readily decompose or separate
- It will not gum or cause rust
- It is noted for its non-foaming features, making it suitable for grinding and cutting operations
| Container Size | 5 gal |
| ISO Grade | 46 |
| Container Type | Pail |
| Packing Type | Pail |
| Food Grade | No |
| Oil | Yes |
| Color | Brown Clear Liquid |
| Capacity Volume | 5 gal |
| Flashpoint | 355 ⁰F |
| Viscosity @ 104 °F | 46 cSt |
| API Gravity | 22.5 |
| Weight | 41.0 LB |
| EAN or UPC | 89215557608 |

