- 35 SOLUBLE OIL, DRUM
description
- LUBRIPLATE No. 35 SOLUBLE OIL is a soluble oil concentrate. This product was designed to be extended with water for the machining and grinding of virtually all metals except magnesium.
applications
- Cutting Fluid
| Container Type | Drum |
| Physical Form | Liquid |
| ISO Grade | 46 |
| Flashpoint | 355 ⁰F |
| Oil | Yes |
| Viscosity @ 104 °F | 46 cSt |
| API Gravity | 22.5 |
| Specific Gravity [Min] | 0.919 |
| Color | Brown Clear Liquid |
| Odor | Mineral Oil |
| Food Grade | No |
| Series | No. 35 |
| Weight | 461.0 LB |
| EAN or UPC | 89215457618 |

