- 405 CUTTING OIL, 7 LB JUGS
description
- LUBRIPLATE No. 405 Cutting Oil is especially recommended for use on low or high carbon steels, alloys and stainless steels where difficult conditions of service are encountered. The unusually high extreme pressure content of this active sulfur product pr
applications
- Cutting Fluid
| Viscosity @ 104 °F | 48 cSt |
| Oil | Yes |
| ISO Grade | 46 |
| Physical Form | Liquid |
| Odor | Additive |
| Series | No. 405 |
| Container Type | Jug |
| API Gravity | 25.7 |
| Type | Heavy Duty |
| Viscosity @ 212 °F | 48 cSt |
| Food Grade | No |
| Fire Point | 400 ⁰F |
| Flashpoint | 380 ⁰F |
| Viscosity @ 100 °F S.U.S | 225 |
| Container Size | 7 lb |
| Color | Dark Brown |
| Weight | 8.0 LB |
| EAN or UPC | 89215658718 |

