- 405 CUTTING OIL, 5 GAL PAIL
description
- LUBRIPLATE No. 405 Cutting Oil is especially recommended for use on low or high carbon steels, alloys and stainless steels where difficult conditions of service are encountered. The unusually high extreme pressure content of this active sulfur product pr
applications
- Cutting Fluid
| Container Type | Pail |
| Fire Point | 400 ⁰F |
| Viscosity @ 100 °F S.U.S | 225 |
| Viscosity @ 212 °F | 48 cSt |
| Viscosity @ 104 °F | 48 cSt |
| ISO Grade | 46 |
| Flashpoint | 380 ⁰F |
| Food Grade | No |
| API Gravity | 25.7 |
| Physical Form | Liquid |
| Type | Heavy Duty |
| Container Size | 5 gal |
| Odor | Additive |
| Oil | Yes |
| Color | Dark Brown |
| Series | No. 405 |
| Weight | 40.0 LB |
| EAN or UPC | 89215558704 |

