| Physical Form | Liquid |
| Odor | Additive |
| API Gravity | 25.7 |
| Type | Heavy Duty |
| Color | Dark |
| Series | No. 405 |
| Container Type | Drum |
| Weight | 134.0 LB |
| Physical Form | Liquid |
| Odor | Additive |
| API Gravity | 25.7 |
| Type | Heavy Duty |
| Color | Dark |
| Series | No. 405 |
| Container Type | Drum |
| Weight | 134.0 LB |