- 405 CUTTING OIL, DRUM
description
- LUBRIPLATE No. 405 Cutting Oil is especially recommended for use on low or high carbon steels, alloys and stainless steels where difficult conditions of service are encountered. The unusually high extreme pressure content of this active sulfur product pr
applications
- Cutting Fluid
| Flashpoint | 380 ⁰F |
| Series | No. 405 |
| Type | Heavy Duty |
| Viscosity @ 104 °F | 48 cSt |
| Viscosity @ 100 °F S.U.S | 225 |
| Container Type | Drum |
| Physical Form | Liquid |
| Oil | Yes |
| Fire Point | 400 ⁰F |
| Color | Dark Brown |
| Food Grade | No |
| API Gravity | 25.7 |
| Viscosity @ 212 °F | 48 cSt |
| Odor | Additive |
| ISO Grade | 46 |
| Weight | 456.0 LB |
| EAN or UPC | 89215458714 |

