Skip to content Skip to navigation menu
LubriplateL0689-088

L0689-088

Firearm Oil/Grease Combo Pack
Item #118983421
  • FMO Gun Oil & SFL Gun Grease
  • 1.5 oz Tubes
  • Pack of 2 Tubes
  • Case of 12
LubriplateL0689-088
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FMO Gun Oil & SFL Gun Grease
  • 1.5 oz Tubes
  • Pack of 2 Tubes
  • Case of 12

description

  • Lubriplate FMO Gun Oil is a highly refined USP white mineral oil enhanced with extreme pressure, anti-wear and anti-corrosion additives providing superior lubrication and protection of the moving parts in valuable firearms. Lubriplate SFL Gun Grease is a

applications

  • Lubriplate FMO Gun Oil and SFL Gun Grease provides optimum lubrication & protection for all types of firearms, over a wide range of operational conditions. Protects from wear even in extreme duty situations.
  • SFL Gun Grease is especially ideal for bolts
Food Grade No
Container Size 1.5 oz
Oil Yes
Weight 0.25 LB
EAN or UPC 89215168910
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison