- 330 gal Container Size
- Bin Container Type
- 475 ⁰F Flash Point
description
- LUBRIPLATE No. 78 Oil-ZF is a zinc-free oil designed for use in the Manzel Lubricator on A-B/FMC style rotary cookers/sterilizers. It was developed specifically for applications where there are various types of cleaning compounds used. No. 87 Oil-ZF is c
applications
- Cooker Oil, Manzel lubricators for A-B Cookers and sterilizers
| Viscosity @ 210 °F S.U.S | 82 |
| Viscosity @ 100 °F S.U.S | 850 |
| Container Size | 330 gal |
| ISO Grade | 150 |
| Food Grade | No |
| Fire Point | 565 ⁰F |
| Color | Amber |
| API Gravity | 27.5 |
| Viscosity @ 104 °F | 169.5 cSt |
| Pour Point | -20 ⁰F |
| Viscosity @ 100°F S.U.S. | 850 |
| Viscosity @ 210°F S.U.S. | 82 |
| Viscosity @ 212 °F | 15.2 cSt |
| SAE No. | 90 |
| Container Type | Bin |
| Weight | 2605.0 LB |
| EAN or UPC | 89215969906 |

