- 55 gal Drum
- 150 ISO Grade
- Mineral Oil
description
- LUBRIPLATE No. 78 Oil is a time-tested, approved product designed for use in the Manzel Lubricator for A-B Cookers and Sterilizers and other similar applications involving high humidity conditions whereby the lubricant must provide a lubricating film for
applications
- Cooker Oil, Manzel lubricators for A-B Cookers and sterilizers
features
- Corrosion- and oxidation-resistant
compliances
- USDA H2 authorized
| Viscosity @ 210°F S.U.S. | 85 |
| Viscosity @ 210 °F S.U.S | 85 |
| ISO Viscosity Grade | ISO-150 |
| Viscosity @ 100°F S.U.S. | 820 |
| SAE No. | 90 |
| Viscosity Index | 99 |
| AGMA No. | 4 |
| Family Name | Food Machinery Oil |
| Container Size | 55 gal |
| Series | 78 |
| Base Oil | Petroleum |
| API Gravity | 27.8 |
| ISO Grade | 150 |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 820 |
| Viscosity @ 104 °F | 183 cSt |
| Pour Point | -20 ⁰F |
| Container Type | Drum |
| Flash Point | 515 °F |
| Fire Point | 450 ⁰F |
| Viscosity @ 212 °F | 16.9 cSt |
| SAE Gear No. | 90 |
| Application | Food Machinery |
| USDA/FDA | USDA H2 |
| Color | Amber |
| Weight | 445.0 LB |
| EAN or UPC | 89215470013 |
-
![]()
-
HACCP Friendly



