- 150 ISO Grade
- 330 gal Container Size
description
- LUBRIPLATE Food Grade Cooker Oil is a non-zinc product designed for use in the Manzel Lubricators for both Pressure Cooler and Micro-valve Systems such as those found on FMC Cookers and Sterilizers and other similar applications involving high temperature
applications
- Manzel lubricators for both pressure cooler and micro-valve systems such as those found on FMC cookers and sterilizers
| Oil | Yes |
| Container Size | 330 gal |
| Pour Point | -5 ⁰F |
| Viscosity @ 212 °F | 15.53 cSt |
| Viscosity @ 104 °F | 157.27 cSt |
| Fire Point | 550 ⁰F |
| API Gravity | 28.5 |
| Food Grade | Yes |
| ISO Grade | 150 |
| Weight | 2600.0 LB |
| EAN or UPC | 89215902439 |

