- AIR COMP. OIL AC-0, 5 GAL PAIL
description
- LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils are dual-purpose or multi-functional lubricants for use in air compressors, hydraulic systems and oil recirculating systems. LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils for air compressor
applications
- Multi-functional for use in air compressors, hydraulic systems and recirculating systems
| Food Grade | No |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Fire Point | 460 ⁰F |
| Viscosity @ 104 °F | 29.07 cSt |
| ISO Grade | 32 |
| Container Size | 5 gal |
| ISO Viscosity Grade | ISO-32 |
| Container Type | Pail |
| Base Oil | Petroleum |
| SAE No. | 10 |
| API Gravity | 33.8 |
| Viscosity @ 100 °F S.U.S | 136.6 |
| Viscosity @ 210 °F S.U.S | 43.3 |
| Family Name | Air Compressor Oil |
| Color | N/A |
| Pour Point | -35 ⁰F |
| Viscosity Index | 136 |
| Viscosity @ 212 °F | 5.3 cSt |
| Viscosity @ 100°F S.U.S. | 136.6 |
| Flashpoint | 425 ⁰F |
| Flash Point | 415 °F |
| Series | AC-0 |
| Oil | Yes |
| Viscosity @ 210°F S.U.S. | 43.3 |
| Series Description | AC Series |
| Weight | 40.0 LB |
| EAN or UPC | 89215570409 |

