- Excellent Petroleum-Based Fluid for Both Rotary Screw and Reciprocating Air Compressors
description
- 100% mineral oil-based. For applications in which fluid is subjected to high temperatures and high stress conditions over extended drain intervals. Reduces carbon and varnish buildup. Contains fluid zinc to fight friction and wear, reducing heat and foaming.
applications
- Air compressors
| Series | AC-0 |
| Color | N/A |
| Container Type | Keg |
| SAE No. | 10 |
| Viscosity Index | 136 |
| Pour Point | -30 °F |
| Base Oil | Petroleum |
| Container Size | 120 lb |
| Fire Point | 440 °F |
| ISO Viscosity Grade | ISO-32 |
| Flash Point | 415 °F |
| Family Name | Air Compressor Oil |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Weight | 134.0 LB |


