- 1 qt Bottle
- Excellent Petroleum-Based Oil for Most Rotary Screw Air Compressors
description
- 100% mineral oil-based. For applications in which fluid is subjected to high temperatures and high stress conditions over extended drain intervals. Reduces carbon and varnish buildup. Contains fluid zinc to fight friction and wear, reducing heat and foaming.
applications
- Air compressors
| Series | AC-1 |
| Family Name | Air Compressor Oil |
| Color | Yellow |
| Base Oil | Petroleum |
| ISO Viscosity Grade | ISO-46 |
| Pour Point | -25 °F |
| Flash Point | 420 °F |
| Fire Point | 450 °F |
| Container Size | 1 qt |
| SAE No. | 20 |
| Viscosity Index | 120 |
| Series Description | AC Series |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Container Type | Bottle |
| Weight | 2.167 LB |
| EAN or UPC | 89215670505 |

