- Excellent Petroleum-Based Oil for Most Rotary Screw Air Compressors
description
- 100% mineral oil-based. For applications in which fluid is subjected to high temperatures and high stress conditions over extended drain intervals. Reduces carbon and varnish buildup. Contains fluid zinc to fight friction and wear, reducing heat and foaming.
applications
- Air compressors
| Series Description | AC Series |
| ISO Viscosity Grade | ISO-46 |
| Viscosity Index | 120 |
| Container Size | 120 lb |
| SAE No. | 20 |
| Container Type | Keg |
| Fire Point | 450 °F |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Flash Point | 420 °F |
| Base Oil | Petroleum |
| Family Name | Air Compressor Oil |
| Color | N/A |
| Pour Point | -25 °F |
| Series | AC-1 |
| Weight | 134.0 LB |
| EAN or UPC | 89215470501 |


