- AIR COMP. OIL AC-2, DRUM
description
- LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils are dual-purpose or multi-functional lubricants for use in air compressors, hydraulic systems and oil recirculating systems. LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils for air compressor
applications
- Multi-functional for use in air compressors, hydraulic systems and recirculating systems
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Fire Point | 535 ⁰F |
| Viscosity @ 100°F S.U.S. | 336 |
| Series | AC-2 |
| ISO Grade | 68 |
| Viscosity @ 104 °F | 73.53 cSt |
| Viscosity @ 210 °F S.U.S | 56.7 |
| Viscosity @ 212 °F | 9.37 cSt |
| Pour Point | -15 ⁰F |
| AGMA No. | 2 |
| Container Type | Drum |
| Viscosity @ 100 °F S.U.S | 336 |
| Container Size | 55 gal |
| SAE No. | 20 |
| Oil | Yes |
| Viscosity Index | 106 |
| Base Oil | Petroleum |
| Food Grade | No |
| Flash Point | 430 °F |
| API Gravity | 31.8 |
| ISO Viscosity Grade | ISO-68 |
| Viscosity @ 210°F S.U.S. | 56.7 |
| Family Name | Air Compressor Oil |
| Flashpoint | 500 ⁰F |
| Series Description | AC Series |
| Color | N/A |
| Weight | 445.0 LB |
| EAN or UPC | 89215470617 |


