- AIR COMP. OIL AC-2A, DRUM
description
- LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils are dual-purpose or multi-functional lubricants for use in air compressors, hydraulic systems and oil recirculating systems. LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils for air compressor
applications
- Multi-functional for use in air compressors, hydraulic systems and recirculating systems
| Viscosity @ 104 °F | 94.38 cSt |
| Viscosity Index | 104 |
| Viscosity @ 100 °F S.U.S | 430 |
| Container Size | 55 gal |
| Base Oil | Petroleum |
| Viscosity @ 210 °F S.U.S | 62.5 |
| Food Grade | No |
| Family Name | Air Compressor Oil |
| ISO Grade | 100 |
| Flashpoint | 505 ⁰F |
| Viscosity @ 212 °F | 11 cSt |
| Series Description | AC Series |
| Viscosity @ 210°F S.U.S. | 62.5 |
| Viscosity @ 100°F S.U.S. | 430 |
| API Gravity | 30.6 |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Fire Point | 550 ⁰F |
| Series | AC-2A |
| Color | N/A |
| SAE No. | 30 |
| Container Type | Drum |
| Flash Point | 445 °F |
| ISO Viscosity Grade | ISO-100 |
| Pour Point | -10 ⁰F |
| AGMA No. | 3 |
| Oil | Yes |
| Weight | 445.0 LB |
| EAN or UPC | 89215470716 |


