- Petroleum-Based Fluid for Late Model Rotary Vane Type Air Compressors. Also, for Some Reciprocating Air Compressors.
description
- 100% mineral oil-based. For applications in which fluid is subjected to high temperatures and high stress conditions over extended drain intervals. Reduces carbon and varnish buildup. Contains fluid zinc to fight friction and wear, reducing heat and foaming.
applications
- Air compressors
| Flash Point | 460 °F |
| Fire Point | 510 °F |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| SAE No. | 40 |
| Viscosity Index | 102 |
| Container Size | 1 qt |
| Base Oil | Petroleum |
| ISO Viscosity Grade | ISO-150 |
| Color | N/A |
| Series | AC-3 |
| Pour Point | -10 °F |
| Family Name | Air Compressor Oil |
| Container Type | Bottle |
| Weight | 2.167 LB |

