- AIR COMP. OIL AC-3, DRUM
description
- LUBRIPLATE AC-3 & AC-4 Air Compressor Oils are dual-purpose or multi-functional lubricants for use in air compressors, hydraulic systems and oil recirculating systems. LUBRIPLATE AC-3 & AC-4 Air Compressor Oils for air compressors offer excellent lubricat
applications
- Multi-functional for use in air compressors, hydraulic systems and recirculating systems
| ISO Grade | 150 |
| Series | AC-3 |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Oil | Yes |
| Container Size | 55 gal |
| Viscosity @ 104 °F | 135 cSt |
| Flash Point | 460 °F |
| Fire Point | 510 ⁰F |
| Viscosity @ 212 °F | 14 cSt |
| Family Name | Air Compressor Oil |
| AGMA No. | 4 |
| Viscosity @ 100°F S.U.S. | 690 |
| Viscosity Index | 102 |
| API Gravity | 29.4 |
| Viscosity @ 100 °F S.U.S | 690 |
| Viscosity @ 210 °F S.U.S | 75 |
| Pour Point | -10 ⁰F |
| ISO Viscosity Grade | ISO-150 |
| Flashpoint | 460 ⁰F |
| Container Type | Drum |
| SAE No. | 90 |
| Base Oil | Petroleum |
| Viscosity @ 210°F S.U.S. | 75 |
| Food Grade | No |
| Color | N/A |
| Weight | 445.0 LB |
| EAN or UPC | 89215470815 |


