- AIR COMP. OIL AC-4, 1/4 DRUM
| SAE No. | 40 |
| Pour Point | 0 °F |
| Series | AC-4 |
| Base Oil | Petroleum |
| ISO Viscosity Grade | ISO-220 |
| Flash Point | 495 °F |
| Fire Point | 545 °F |
| Container Type | Keg |
| Viscosity Index | 95 |
| Container Size | 120 lb |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Weight | 134.0 LB |
| EAN or UPC | 89215471003 |

