- AIR COMP. OIL AC-4, DRUM
description
- LUBRIPLATE AC-3 & AC-4 Air Compressor Oils are dual-purpose or multi-functional lubricants for use in air compressors, hydraulic systems and oil recirculating systems. LUBRIPLATE AC-3 & AC-4 Air Compressor Oils for air compressors offer excellent lubricat
applications
- Multi-functional for use in air compressors, hydraulic systems and recirculating systems
| Container Size | 55 gal |
| Base Oil | Petroleum |
| Flash Point | 495 °F |
| ISO Grade | 220 |
| Viscosity @ 100°F S.U.S. | 950 |
| ISO Viscosity Grade | ISO-220 |
| Fire Point | 545 ⁰F |
| Food Grade | No |
| Viscosity @ 210°F S.U.S. | 83 |
| Viscosity Index | 95 |
| Pour Point | 0 °F |
| AGMA No. | 5 |
| Type | Anti-Wear, Anti-Rust, Anti-Oxidation |
| Viscosity @ 212 °F | 18 cSt |
| Flashpoint | 495 ⁰F |
| Oil | Yes |
| SAE No. | 90 |
| Container Type | Drum |
| API Gravity | 29.3 |
| Viscosity @ 104 °F | 205 cSt |
| Series | AC-4 |
| Viscosity @ 100 °F S.U.S | 950 |
| Viscosity @ 210 °F S.U.S | 83 |
| Weight | 445.0 LB |
| EAN or UPC | 89215471010 |

