- AIR TOOL LUBRICANT, 1 QTS
description
- LUBRIPLATE Air Tool Lubricant is an air tool oil that provides excellent lubrication for both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. It can be fed through an air
applications
- Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
features
- Multi-purpose
- Antiwear fortified
| Color | Amber |
| API Gravity | 27.4 |
| SAE No. | 10 |
| Viscosity @ 104 °F | 30 cSt |
| Food Grade | No |
| ISO Viscosity Grade | ISO-22 |
| Container Type | Bottle |
| Base Oil | Petroleum |
| Series | FMO-85-AW |
| Container Size | 1 qt |
| Oil | Yes |
| Flash Point | 385 ⁰F |
| Viscosity @ 210 °F S.U.S | 44 |
| Pour Point | -30 ⁰F |
| ISO Grade | 32 |
| Viscosity @ 100 °F S.U.S | 147 |
| Viscosity @ 212 °F | 5 cSt |
| Weight | 2.167 LB |
| EAN or UPC | 89215671304 |

