- 1 qt Bottle
- 32 ISO Grade
- Mineral Oil
description
- Effective air line lubricant on lift cylinders of can fillers in breweries and bottling plants. Dissolves and prevents the formation of gum and varnish.
applications
- Hammers
- Impact wrenches
- Air motors
- Grinders
- Reamers
- Drills
- Lift cylinders
features
- Removes gumming and sludge
| SAE No. | 10 |
| Container Type | Bottle |
| Container Size | 1 qt |
| Base Oil | Petroleum |
| Weight | 2.167 LB |
| EAN or UPC | 89215671311 |

