- 5 gal Pail
- 32 ISO Grade
- Mineral Oil
description
- LUBRIPLATE Air Tool Lubricant is an air tool oil that provides excellent lubrication for both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. It can be fed through an air
applications
- Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
features
- Removes gumming and sludge
| Color | Amber |
| Food Grade | No |
| Application | Pneumatic Equipment |
| Container Size | 5 gal |
| Viscosity @ 104 °F | 30 cSt |
| ISO Grade | 32 |
| Base Oil | Petroleum |
| Oil | Yes |
| Flash Point | 385 ⁰F |
| SAE No. | 10 |
| Container Type | Pail |
| Pour Point | -30 ⁰F |
| API Gravity | 27.4 |
| Viscosity @ 210 °F S.U.S | 44 |
| Viscosity @ 100 °F S.U.S | 147 |
| Viscosity @ 212 °F | 5 cSt |
| Weight | 40.0 LB |
| EAN or UPC | 89215571307 |

