- AIR TOOL LUBRICANT, 1/4 DRUM
description
- LUBRIPLATE Air Tool Lubricant is an air tool oil that provides excellent lubrication for both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. It can be fed through an air
applications
- Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
features
- Removes gumming and sludge
| ISO Grade | 32 |
| Viscosity @ 100 °F S.U.S | 147 |
| Flash Point | 385 ⁰F |
| Color | Amber |
| Container Type | Drum |
| API Gravity | 27.4 |
| SAE No. | 10 |
| Oil | Yes |
| Container Size | 120 lb |
| Viscosity @ 104 °F | 30 cSt |
| Food Grade | No |
| Pour Point | -30 ⁰F |
| Application | Pneumatic Equipment |
| Viscosity @ 210 °F S.U.S | 44 |
| Viscosity @ 212 °F | 5 cSt |
| Base Oil | Petroleum |
| Weight | 134.0 LB |
| EAN or UPC | 89215471300 |


