- 55 gal Drum
- 32 ISO Grade
- Mineral Oil
description
- LUBRIPLATE Air Tool Lubricant is an air tool oil that provides excellent lubrication for both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. It can be fed through an air
applications
- Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
features
- Removes gumming and sludge
| Container Size | 55 gal |
| Application | Pneumatic Equipment |
| Food Grade | No |
| ISO Grade | 32 |
| Pour Point | -30 ⁰F |
| Base Oil | Petroleum |
| Container Type | Drum |
| Viscosity @ 100 °F S.U.S | 147 |
| Flash Point | 385 ⁰F |
| API Gravity | 27.4 |
| Color | Amber |
| Viscosity @ 212 °F | 5 cSt |
| Oil | Yes |
| Viscosity @ 210 °F S.U.S | 44 |
| SAE No. | 10 |
| Viscosity @ 104 °F | 30 cSt |
| Weight | 445.0 LB |
| EAN or UPC | 89215471317 |


