- AUTO/MARINE GUARD, DRUM
description
- Moisture displacement, penetrating fluid, fogging oil
applications
- Moisture displacement, wet start applications
| Series | Marine & Auto Guard |
| Container Type | Drum |
| Viscosity @ 104 °F | 6 cSt |
| Oil | Yes |
| Color | Off-White |
| ISO Grade | 7 |
| Fire Point | 305 ⁰F |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 45 |
| Viscosity @ 212 °F | 1.5 cSt |
| Viscosity @ 210 °F S.U.S | 31 |
| Weight | 445.0 LB |
| EAN or UPC | 89215471713 |

