- 22 ISO Grade
- 1 gal Container Size
- Jug Container Type
description
- LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals. While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid f
applications
- May be used for all applications requiring barrier fluid for mechanical seals
| Container Type | Jug |
| Oil | Yes |
| SAE No. | 5W |
| Viscosity @ 210°F S.U.S. | 41 |
| Viscosity @ 100 °F S.U.S | 106 |
| API Gravity | 41.1 |
| Color | Water White/Light Straw |
| Fire Point | 430 ⁰F |
| Viscosity @ 212 °F | 4 cSt |
| Container Size | 1 gal |
| Viscosity @ 210 °F S.U.S | 41 |
| Food Grade | Yes |
| Viscosity @ 104 °F | 20 cSt |
| Viscosity @ 100°F S.U.S. | 106 |
| ISO Grade | 22 |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Weight | 33.0 LB |
| EAN or UPC | 89215671915 |

