- 1 qt Bottle
- 68 ISO Grade
description
- LUBRIPLATE Bar and Chain Oil is a unique blend of the finest refined petroleum stocks and additives available, designed to provide the chain saw owner with the maximum protection against bar and chain wear. LUBRIPLATE Bar and Chain Oil may safely be used
applications
- Chain saws
features
- Antiwear
- Good adhesion properties
- Formulated with antiwear and tacky additives
| SAE No. | 20 |
| Container Size | 1 qt |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 347 |
| Lubricant Type | Chain |
| Viscosity @ 104 °F | 67 cSt |
| Viscosity @ 210 °F S.U.S | 53 |
| Container Type | Bottle |
| Viscosity @ 210°F S.U.S. | 53 |
| ISO Grade | 68 |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 347 |
| Pour Point | -30 ⁰F |
| Application | Bar & Chain |
| Fire Point | 430 ⁰F |
| Viscosity @ 212 °F | 8 cSt |
| Weight | 2.167 LB |
| EAN or UPC | 89215672004 |

