- BAR AND CHAIN OIL, 1 GAL JUGS
description
- LUBRIPLATE Bar and Chain Oil is a unique blend of the finest refined petroleum stocks and additives available, designed to provide the chain saw owner with the maximum protection against bar and chain wear. LUBRIPLATE Bar and Chain Oil may safely be used
applications
- Chain saws
features
- Antiwear
- Good adhesion properties
compliances
- 0
| Pour Point | -30 ⁰F |
| Application | Bar & Chain |
| SAE No. | 20 |
| Container Size | 1 gal |
| Container Type | Jug |
| Fire Point | 430 ⁰F |
| Lubricant Type | Chain |
| Food Grade | No |
| ISO Grade | 68 |
| Viscosity @ 104 °F | 67 cSt |
| Viscosity @ 100 °F S.U.S | 347 |
| Viscosity @ 210 °F S.U.S | 53 |
| Viscosity @ 100°F S.U.S. | 347 |
| Viscosity @ 210°F S.U.S. | 53 |
| Oil | Yes |
| Viscosity @ 212 °F | 8 cSt |
| Weight | 8.25 LB |
| EAN or UPC | 89215672011 |

