- BAR AND CHAIN OIL, DRUM
description
- LUBRIPLATE Bar and Chain Oil is a unique blend of the finest refined petroleum stocks and additives available, designed to provide the chain saw owner with the maximum protection against bar and chain wear. LUBRIPLATE Bar and Chain Oil may safely be used
applications
- Chain saws
features
- Antiwear
- Good adhesion properties
compliances
- 0
| Container Size | 55 gal |
| Viscosity @ 210 °F S.U.S | 53 |
| Viscosity @ 100°F S.U.S. | 347 |
| Viscosity @ 210°F S.U.S. | 53 |
| Fire Point | 430 ⁰F |
| Lubricant Type | Chain |
| SAE No. | 20 |
| Food Grade | No |
| Viscosity @ 212 °F | 8 cSt |
| Pour Point | -30 ⁰F |
| Viscosity @ 100 °F S.U.S | 347 |
| ISO Grade | 68 |
| Container Type | Drum |
| Viscosity @ 104 °F | 67 cSt |
| Application | Bar & Chain |
| Oil | Yes |
| Weight | 445.0 LB |
| EAN or UPC | 89215472017 |

