| Container Type | Jug |
| Series | Biodegradable Penetrating Oil |
| Odor | Mild |
| Color | Yellow |
| Specific Gravity [Min] | 0.908 |
| API Gravity | 24.4 |
| Type | Biodegradable |
| Weight | 8.25 LB |
| EAN or UPC | 89215672110 |
| Container Type | Jug |
| Series | Biodegradable Penetrating Oil |
| Odor | Mild |
| Color | Yellow |
| Specific Gravity [Min] | 0.908 |
| API Gravity | 24.4 |
| Type | Biodegradable |
| Weight | 8.25 LB |
| EAN or UPC | 89215672110 |