LUBRIPLATE Biodegradable Penetrating Oil is a lubricating, penetrating fluid designed to provide excellent protection against rust and corrosion. LUBRIPLATE Biodegradable Penetrating Oil will protect and preserve both ferrous and non-ferrous alloys, inte
applications
Penetrating Oil
Application
Chain, Cables, Hinges, Locks, Slides
Base Oil
Vegetable Based
Applicable Materials
All Metals
Oil
Yes
Lubricant Type
Penetrating, Biodegradable
Penetrant
Yes
Pour Point
-10 ⁰F
Corrosion Inhibitor
Yes
Container Type
Pail
Viscosity @ 104 °F
16.13 cSt
Fire Point
400 ⁰F
Viscosity @ 212 °F
4.64 cSt
Flash Point
400 °F
Food Grade
No
API Gravity
24.4
Container Size
5 gal
ISO Grade
22
Green Certification
Ultimately Biodegradable PW1
Green Product
Yes
Weight
40.0 LB
EAN or UPC
89215572106
Eco-Friendly
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back