There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
An environmentally friendly, biodegradable, biobased, lubricating oil for general lubrication of hinges, locks, latches, slides, chains, cable or anywhere metal contacts metal. Ideal for cars, boats, bicycles, garden equipment, guns, tools, office equipment, garage doors, farm equipment and golf courses. Provides a long-lasting protective film that prevents friction, wear, rust and corrosion. Excellent moisture displacement properties.
Container Size
16 gal
Pour Point
-10 °F
Container Type
Drum
Corrosion Inhibitor
Yes
Penetrant
Yes
Application
Chain, Cables, Hinges, Locks, Slides
Lubricant Type
Penetrating, Biodegradable
Applicable Materials
All Metals
Base Oil
Vegetable Based
Flash Point
400 °F
Weight
134.0 LB
EAN or UPC
89215472109
Eco-Friendly
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back