LUBRIPLATE Biodegradable Penetrating Oil is a lubricating, penetrating fluid designed to provide excellent protection against rust and corrosion. LUBRIPLATE Biodegradable Penetrating Oil will protect and preserve both ferrous and non-ferrous alloys, inte
applications
Penetrating Oil
Flash Point
400 °F
Penetrant
Yes
Lubricant Type
Penetrating, Biodegradable
Base Oil
Vegetable Based
Applicable Materials
All Metals
Corrosion Inhibitor
Yes
API Gravity
24.4
Container Type
Drum
Viscosity @ 104 °F
16.13 cSt
Application
Chain, Cables, Hinges, Locks, Slides
Container Size
55 gal
Food Grade
No
Oil
Yes
ISO Grade
22
Viscosity @ 212 °F
4.64 cSt
Pour Point
-10 ⁰F
Fire Point
400 ⁰F
Green Product
Yes
Green Certification
Ultimately Biodegradable PW1
Weight
445.0 LB
EAN or UPC
89215472116
Eco-Friendly
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back