LUBRIPLATE Biodegradable Penetrating Oil is a lubricating, penetrating fluid designed to provide excellent protection against rust and corrosion. LUBRIPLATE Biodegradable Penetrating Oil will protect and preserve both ferrous and non-ferrous alloys, inte
applications
Penetrating Oil
Food Grade
No
Penetrant
Yes
Corrosion Inhibitor
Yes
ISO Grade
22
Viscosity @ 212 °F
4.64 cSt
API Gravity
24.4
Applicable Materials
All Metals
Container Size
12 oz
Container Type
Can
Flash Point
400 °F
Base Oil
Vegetable Based
Pour Point
-10 ⁰F
Viscosity @ 104 °F
16.13 cSt
Oil
Yes
Lubricant Type
Multi-Purpose, Biodegradable, Vegetable Based
Fire Point
400 ⁰F
Application
Chain, Cables, Hinges, Locks, Slides
Green Certification
Ultimately Biodegradable PW1
Green Product
Yes
Weight
1.0 LB
EAN or UPC
89215272105
No Air Shipping
Eco-Friendly
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back