There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
An environmentally friendly, biodegradable, biobased, lubricating oil for general lubrication of hinges, locks, latches, slides, chains, cable or anywhere metal contacts metal. Ideal for cars, boats, bicycles, garden equipment, guns, tools, office equipment, garage doors, farm equipment and golf courses. Provides a long-lasting protective film that prevents friction, wear, rust and corrosion. Excellent moisture displacement properties.
Lubricant Type
Multi-Purpose, Biodegradable, Vegetable Based
Base Oil
Vegetable Based
Pour Point
-10 °F
Container Size
14 oz
Flash Point
400 °F
Container Type
Spray, Pump
Penetrant
Yes
Applicable Materials
All Metals
Application
Chain, Cables, Hinges, Locks, Slides
Corrosion Inhibitor
Yes
Weight
1.166 LB
EAN or UPC
89215272112
Eco-Friendly
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back