- 320 ISO Grade
- 1 gal Container Size
- Jug Container Type
description
- LUBRIPLATE Silicone Fluid FG-350 is a proven food grade silicone lubricant used in processing, packaging and packing equipment. All the components in this product comply with FDA 21 CFR 178.3570. A high yield silicone provides an odorless, colorless and
applications
- Silicone for food processing equipment
| Container Size | 1 gal |
| ISO Grade | 320 |
| Viscosity @ 104 °F | 274 cSt |
| Pour Point | -85 ⁰F |
| Food Grade | Yes |
| Viscosity @ 212 °F | 123.5 cSt |
| Color | Clear |
| Container Type | Jug |
| Oil | Yes |
| Weight | 8.25 LB |
| EAN or UPC | 89215672318 |

