Lubriplate
L0723-063
General Purpose Food Grade Silicone Spray
Item #101889207
-
No Air Shipping -
HACCP Friendly
- 9.5 oz Aerosol Can
- Food Grade
- 320 ISO Grade
- Clear Color
description
- LUBRIPLATE Silicone Fluid FG-350 is a proven food grade silicone lubricant used in processing, packaging and packing equipment. All the components in this product comply with FDA 21 CFR 178.3570. A high yield silicone provides an odorless, colorless and
applications
- Silicone for food processing equipment
features
- Odorless, colorless, nonstaining
- Lubricates and protects most metal-to-nonmetal applications
- Dry film eliminates binding and sticking
- Double treatment of silicone
- Certified OU Kosher Pareve
- HALAL registered
- High concentration of silicone - 20%
- For food processing and handling applications
- FDA 21 CFR 178.3570
- NSF H1 registered
| Appearance | Liquid |
| Food Grade | Yes |
| Use For | Corrosion Resistant, Moisture Resistant, NSF H-1, Penetrant, Sliding Surfaces |
| Residue | Yes |
| Container Type | Can |
| ISO Grade | 320 |
| Pour Point | -85 ⁰F |
| Flash Point | 600 °F |
| Temperature Range [Max] | 400 °F |
| Container Size | 9.5 oz |
| Odor | Odorless |
| Color | Clear |
| Contains | Silicone |
| Lubricant Type | Silicone |
| Net Fill | 10 oz |
| Oil | Yes |
| Viscosity @ 104 °F | 274 cSt |
| Family Name | Food Grade Silicone |
| Application | Food Machinery |
| Viscosity @ 212 °F | 123.5 cSt |
| Temperature Range [Min] | -40 °F |
| Weight | 1.0 LB |
| EAN or UPC | 89215272303 |
-
No Air Shipping -
HACCP Friendly


