- 5 gal Pail
- Motor Oil Most Commonly Used by New Model Passenger Cars
| SAE No. | 5W-30 |
| API Designation | SH, SG, CD/Ilsac GF-1. Engery Conserving LL |
| Container Type | Pail |
| Container Size | 5 gal |
| Weight | 40.0 LB |
| SAE No. | 5W-30 |
| API Designation | SH, SG, CD/Ilsac GF-1. Engery Conserving LL |
| Container Type | Pail |
| Container Size | 5 gal |
| Weight | 40.0 LB |