- 345 M.O. 5W-30, DRUM
description
- LUBRIPLATE Super 345 Motor Oil SAE 5W-30 is a superior-quality, high detergent automotive engine oil specially formulated with synthetic base stocks and mineral oil for better fuel economy and to reduce harmful emissions while meeting and exceeding the OE
applications
- Motor oil for passenger cars, light trucks
| SAE No. | 5W-30 |
| Viscosity @ 104 °F | 100 cSt |
| Pour Point | -31 ⁰F |
| ISO Grade | 100 |
| Oil | Yes |
| Container Type | Drum |
| API Designation | SH, SG, CD/Ilsac GF-1. Engery Conserving LL |
| Food Grade | No |
| Color | Amber |
| Container Size | 55 gal |
| Viscosity @ 212 °F | 10.5 cSt |
| Weight | 445.0 LB |
| EAN or UPC | 89215473212 |

