- 55 gal Drum
- Food Grade
- 320 ISO Grade
- Mineral Oil
description
- LUBRIPLATE FP-150 and LUBRIPLATE FP-150-L are tacky
- waterproof adhesive oils, which will resist heavy water wash down and steam. They are NSF International H-1 Registered oils for use in helical gear boxes, chains, linkages, cams, slides and wherever a
applications
- Chains, conveyors, wire ropes, sight feed oilers
features
- Clear
- Tacky
- Resists heavy water washdown and steam
- Dripless
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
| Application | Food Machinery |
| Family Name | Food Machinery Oil |
| Series | FP-150 |
| SAE No. | N/A |
| Base Oil | Petroleum |
| Viscosity @ 100°F S.U.S. | 1950 |
| Viscosity Index | 93 |
| Pour Point | 0 °F |
| Viscosity @ 100 °F S.U.S | 1950 |
| Fire Point | 455 ⁰F |
| API Gravity | 28.4 |
| Flash Point | 455 °F |
| Viscosity @ 212 °F | 25 cSt |
| Oil | Yes |
| Food Grade | Yes |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Container Type | Drum |
| Viscosity @ 104 °F | 367 cSt |
| AGMA No. | 7 |
| Viscosity @ 210°F S.U.S. | 126 |
| Container Size | 55 gal |
| Viscosity @ 210 °F S.U.S | 126 |
| ISO Grade | 320 |
| Color | Clear |
| ISO Viscosity Grade | ISO-460 |
| SAE Gear No. | 140 |
| Weight | 445.0 LB |
| EAN or UPC | 89215473519 |
-
![]()
-
HACCP Friendly



