LUBRIPLATE FP-150 and LUBRIPLATE FP-150-L are tacky
waterproof adhesive oils, which will resist heavy water wash down and steam. They are NSF International H-1 Registered oils for use in helical gear boxes, chains, linkages, cams, slides and wherever a
applications
Chains, conveyors, wire ropes, sight feed oilers
features
Clear
Tacky
Resists heavy water washdown and steam
Dripless
Certified OU Kosher Pareve and HALAL registered
compliances
Meets FDA regulation 21 CFR 178.3570
NSF H1 registered
API Gravity
28.4
Family Name
Food Machinery Oil
Base Oil
Petroleum
USDA/FDA
USDA H1, FDA 21 CFR 178.3570
Viscosity @ 100 °F S.U.S
1950
Pour Point
0 °F
Color
Clear
Application
Food Machinery
Flash Point
455 °F
Fire Point
455 ⁰F
ISO Grade
320
SAE Gear No.
140
Viscosity Index
93
AGMA No.
7
Viscosity @ 210 °F S.U.S
126
Oil
Yes
ISO Viscosity Grade
ISO-460
Series
FP-150
Viscosity @ 212 °F
25 cSt
Viscosity @ 100°F S.U.S.
1950
SAE No.
N/A
Viscosity @ 104 °F
367 cSt
Container Size
11 oz
Viscosity @ 210°F S.U.S.
126
Container Type
Can
Food Grade
Yes
Weight
1.0 LB
EAN or UPC
89215273508
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back