- FP-150-L OIL, 1/4 DRUM
description
- LUBRIPLATE FP-150 and LUBRIPLATE FP-150-L are tacky
- waterproof adhesive oils, which will resist heavy water wash down and steam. They are NSF International H-1 Registered oils for use in helical gear boxes, chains, linkages, cams, slides and wherever a
applications
- Chains, conveyors, wire ropes, sight feed oilers
features
- Clear
- Tacky
- Resists heavy water washdown and steam
- Dripless
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Flash Point | 410 °F |
| Viscosity @ 104 °F | 103 cSt |
| Container Type | Drum |
| Food Grade | Yes |
| Viscosity @ 210 °F S.U.S | 67 |
| Color | Clear |
| Family Name | Food Machinery Oil |
| Container Size | 120 lb |
| AGMA No. | 3 |
| ISO Grade | 100 |
| SAE Gear No. | 85 |
| Oil | Yes |
| API Gravity | 30.2 |
| SAE No. | 30 |
| Series | FP-150L |
| Fire Point | 450 ⁰F |
| Pour Point | -5 ⁰F |
| Viscosity @ 210°F S.U.S. | 67 |
| Viscosity @ 100 °F S.U.S | 510 |
| Viscosity @ 100°F S.U.S. | 510 |
| Application | Food Machinery |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| ISO Viscosity Grade | ISO-100 |
| Viscosity @ 212 °F | 12 cSt |
| Base Oil | Petroleum |
| Viscosity Index | 108 |
| Weight | 134.0 LB |
| EAN or UPC | 89215473601 |
-
![]()
-
HACCP Friendly



