- FMO-45, 5 GAL PAIL
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. LUBRIPLATE FMO-45 is a very light techn
applications
- Food processing applications
| Application | Food Machinery |
| SAE No. | N/A |
| Series | FMO-45 |
| ISO Grade | 10 |
| Viscosity @ 100°F S.U.S. | 60 |
| Base Oil | Mineral Oil |
| Viscosity Index | N/A |
| SAE Gear No. | N/A |
| API Gravity | 42.5 |
| Flash Point | N/A |
| Container Type | Pail |
| Pour Point | -11.2 ⁰F |
| Food Grade | Yes |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 104 °F | 10 cSt |
| ISO Viscosity Grade | ISO-7 |
| Oil | Yes |
| Viscosity @ 100 °F S.U.S | 60 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| AGMA No. | N/A |
| Container Size | 5 gal |
| Weight | 40.0 LB |
| EAN or UPC | 89215573707 |

