- FMO-45, DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. LUBRIPLATE FMO-45 is a very light techn
applications
- Food processing applications
| SAE No. | N/A |
| Viscosity Index | N/A |
| API Gravity | 42.5 |
| ISO Viscosity Grade | ISO-7 |
| Flash Point | N/A |
| AGMA No. | N/A |
| Food Grade | Yes |
| Viscosity @ 100°F S.U.S. | 60 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 104 °F | 10 cSt |
| SAE Gear No. | N/A |
| Pour Point | -11.2 ⁰F |
| Base Oil | Mineral Oil |
| Viscosity @ 100 °F S.U.S | 60 |
| Application | Food Machinery |
| Anti Wear/Lubricity | Yes |
| Oil | Yes |
| Container Type | Drum |
| ISO Grade | 10 |
| Series | FMO-45 |
| Container Size | 55 gal |
| Weight | 445.0 LB |
| EAN or UPC | 89215473717 |

