- FMO-200, 1 GAL JUGS
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. SAE 10 grade oil for air line lubricato
applications
- Food processing applications
| Viscosity @ 100 °F S.U.S | 200 |
| Base Oil | Mineral Oil |
| Viscosity @ 100°F S.U.S. | 200 |
| Oil | Yes |
| Pour Point | -25 ⁰F |
| API Gravity | 29.1 |
| Viscosity @ 212 °F | 6 cSt |
| Anti Wear/Lubricity | No |
| SAE No. | 20 |
| Food Grade | Yes |
| Fire Point | 433 ⁰F |
| ISO Grade | 46 |
| Viscosity @ 104 °F | 41 cSt |
| Series | FMO-200 |
| ISO Viscosity Grade | ISO-46 |
| Viscosity @ 210°F S.U.S. | 47 |
| AGMA No. | 1 |
| Application | Food Machinery |
| Container Type | Jug |
| Container Size | 1 gal |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 210 °F S.U.S | 47 |
| Weight | 8.25 LB |
| EAN or UPC | 89215673919 |

