- FMO-200, 5 GAL PAIL
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. SAE 10 grade oil for air line lubricato
applications
- Food processing applications
| Application | Food Machinery |
| Base Oil | Mineral Oil |
| Viscosity @ 100°F S.U.S. | 200 |
| Viscosity @ 210 °F S.U.S | 47 |
| Container Type | Pail |
| Fire Point | 433 ⁰F |
| Food Grade | Yes |
| Anti Wear/Lubricity | No |
| Oil | Yes |
| Viscosity @ 212 °F | 6 cSt |
| Pour Point | -25 ⁰F |
| API Gravity | 29.1 |
| Viscosity @ 104 °F | 41 cSt |
| ISO Grade | 46 |
| ISO Viscosity Grade | ISO-46 |
| AGMA No. | 1 |
| SAE No. | 20 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 210°F S.U.S. | 47 |
| Series | FMO-200 |
| Container Size | 5 gal |
| Viscosity @ 100 °F S.U.S | 200 |
| Weight | 40.0 LB |
| EAN or UPC | 89215573905 |

